
Welding Sleeves, 21 in, Flame Ret. Cotton
Mfr # K4827-ALL
Zoro # G112924796
product price: $18.59
/eaKey Features
Sleeve Length
21 in
Fabric Weight
9 oz
Material
Flame Retardant Cotton
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4827-ALL
Zoro #
G112924796
UPC #
015082957999
Country of Origin
Cambodia
Dimensions
Sleeve Length
21 in
Details
Item
Welding Sleeves,21 in,Flame Ret. Cotton
Fabric Weight
9 oz
Material
Flame Retardant Cotton
Color
Black
Description
Welding Sleeves,21 in,Flame Ret. Cotton
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.