Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Sweatshirt, Arc Rated FR, M

  • Mfr # K5253-M

  • Zoro # G612488620


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
12 oz
Standards
NFPA 2112
Gender
Men's
Minimum Chest Size
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5253-M
Zoro #
G612488620
UPC #
015082973500
Country of Origin
Pakistan

Dimensions

Size
M
Minimum Chest Size
38 in
Maximum Chest Size
42 in
Size - Body Type
Regular
Sleeve Length
31 in
Sleeve Length Type
Long

Details

Item
Welding Sweatshirt
Color
Black
Fabric Weight
12 oz
Standards
NFPA 2112
Gender
Men's
Number of Pockets
1
Closure Type
Drawstrings
Features
Machine Washable
Arc Flash PPE Category
2
Insulated for Cold Conditions
Yes
Collar Style
Hooded
Material Trade Name
FR Fleece Cotton Fabric
Garment Type
Sweatshirt
High-Visibility
No
Includes Hood
Yes
Back Stripe Pattern
None
ANSI Class
Not Rated
Neck Style
Hooded
ATPV Rating
18 cal/sq cm
Sweatshirt Type
Pullover
Material
Cotton fleece

Description

Welding Sweatshirt,Arc Rated FR,M

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.