Zoro Homepage

Welding Sweatshirt, Arc Rated FR, XL

  • Mfr # K5253-XL

  • Zoro # G012488626


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
12 oz
Standards
NFPA 2112
Features
Machine Washable
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5253-XL
Zoro #
G012488626
UPC #
015082973524
Country of Origin
Pakistan

Dimensions

Size
XL
Minimum Chest Size
46 in
Maximum Chest Size
50 in
Sleeve Length Type
Long
Size - Body Type
Regular
Sleeve Length
33 in

Details

Item
Welding Sweatshirt
Color
Black
Fabric Weight
12 oz
Standards
NFPA 2112
Features
Machine Washable
Number of Pockets
1
Gender
Men's
Closure Type
Drawstrings
Collar Style
Hooded
Neck Style
Hooded
Insulated for Cold Conditions
Yes
Back Stripe Pattern
None
High-Visibility
No
Includes Hood
Yes
Material Trade Name
FR Fleece Cotton Fabric
ATPV Rating
18 cal/sq cm
Garment Type
Sweatshirt
Arc Flash PPE Category
2
ANSI Class
Not Rated
Sweatshirt Type
Pullover

Description

Welding Sweatshirt,Arc Rated FR,XL

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.