Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Sweatshirt, Arc Rated FR, XXL

  • Mfr # K5253-2XL

  • Zoro # G412488615


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
12 oz
Standards
NFPA 2112
Features
Machine Washable
Maximum Chest Size
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5253-2XL
Zoro #
G412488615
UPC #
015082973548
Country of Origin
Pakistan

Dimensions

Size
2XL
Maximum Chest Size
54 in
Minimum Chest Size
50 in
Sleeve Length Type
Long
Sleeve Length
34 in
Size - Body Type
Regular

Details

Item
Welding Sweatshirt
Color
Black
Fabric Weight
12 oz
Standards
NFPA 2112
Features
Machine Washable
Gender
Men's
Number of Pockets
1
Closure Type
Drawstrings
Includes Hood
Yes
ANSI Class
Not Rated
ATPV Rating
18 cal/sq cm
Back Stripe Pattern
None
Neck Style
Hooded
Insulated for Cold Conditions
Yes
Sweatshirt Type
Pullover
Collar Style
Hooded
Garment Type
Sweatshirt
High-Visibility
No
Material Trade Name
FR Fleece Cotton Fabric
Arc Flash PPE Category
2
Material
Cotton fleece

Description

Welding Sweatshirt,Arc Rated FR,XXL

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.