Welding T-Shirt, Black, 9 oz, 3XL

  • Mfr # K5267-3XL

  • Zoro # G616214409


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
9 oz
Standards
NFPA 2112, NFPA 70E
Shirt Style
T-Shirt
Neck Style
Crew Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5267-3XL
Zoro #
G616214409
UPC #
015082975740
Country of Origin
India

Dimensions

Size
3XL
Size - Body Type
Regular
Sleeve Length Type
Long
Maximum Chest Size
58 in
Minimum Chest Size
54 in

Details

Item
Welding T-Shirt
Color
Black
Fabric Weight
9 oz
Standards
NFPA 2112, NFPA 70E
Shirt Style
T-Shirt
Neck Style
Crew Neck
Number of Pockets
0
Gender
Unisex
Material Trade Name
Flame Resistant Material
Arc Flash PPE Category
2
Garment Type
Shirt
Collar Style
No Collar
High-Visibility
No
Moisture-Wicking
No
ATPV Rating
13 cal/sq cm
ANSI Class
Not Rated
Cuff Style
Elastic
Back Stripe Pattern
None
Pattern
Solid
Features
Can Be Layered, Machine Washable
Closure Type
None

Description

ANSI Class Not Rated, ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 9 oz, Features Can Be Layered, Machine Washable, Closure Type None, Gender Unisex, High-Visibility No, Welding T-Shirt, Material Trade Name Flame Resistant Material, Maximum Chest Size 58 in, Minimum Chest Size 54 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 0, Pattern Solid, Protection Type Not Applicable, Size 3XL, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.