Zoro Homepage

Welding T-Shirt, Black, 9 oz, L

  • Mfr # K5267-L

  • Zoro # G616214393


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
9 oz
Standards
NFPA 2112, NFPA 70E
Material Trade Name
Flame Resistant Material
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5267-L
Zoro #
G616214393
UPC #
015082975672
Country of Origin
India

Dimensions

Size
L
Size - Body Type
Regular
Sleeve Length Type
Long
Maximum Chest Size
46 in
Minimum Chest Size
42 in

Details

Item
Welding T-Shirt
Color
Black
Fabric Weight
9 oz
Standards
NFPA 2112, NFPA 70E
Material Trade Name
Flame Resistant Material
Gender
Unisex
Arc Flash PPE Category
2
Number of Pockets
0
Collar Style
No Collar
Features
Can Be Layered, Machine Washable
Neck Style
Crew Neck
Cuff Style
Elastic
ANSI Class
Not Rated
Back Stripe Pattern
None
High-Visibility
No
Pattern
Solid
Shirt Style
T-Shirt
Moisture-Wicking
No
Garment Type
Shirt
ATPV Rating
13 cal/sq cm
Closure Type
None

Description

ANSI Class Not Rated, ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 9 oz, Features Can Be Layered, Machine Washable, Closure Type None, Gender Unisex, High-Visibility No, Welding T-Shirt, Material Trade Name Flame Resistant Material, Maximum Chest Size 46 in, Maximum Waist Size 46 in, Minimum Chest Size 42 in, Minimum Waist Size 44 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 0, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.