Zoro Homepage

Welding Table, 44" D, 37" H, 21" W

  • Mfr # K5334-1

  • Zoro # G609833839


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Features
Double Locking Legs
Height
37 in
Depth
44 in
Work Surface Depth
44 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5334-1
Zoro #
G609833839
UPC #
015082566801
Country of Origin
China

Dimensions

Height
37 in
Depth
44 in
Work Surface Depth
44 in
Width
21 in
Work Surface Thickness
12 ga
Work Surface Width
21 in
Table Surface Height (Minimum)
27 in
Table Surface Height (Maximum)
37 in
Work Surface Hole Size
16 mm

Details

Item
Welding Table
Features
Double Locking Legs
Frame Material
Steel
Work Surface Pattern
200+ Mounting Holes and Slots
Includes
1 Table Top, 16 Studs, 4 Leg Brackets, 4 Legs, Back Brace, Table Bracket
Work Surface Finish
12 ga steel
Number of Drawers
0
Work Surface Material
Steel
Adjustability
Adjustable Height
Weight Capacity
500 lb
Portability
Portable
Work Surface Hole Spacing
2 in
Frame Finish
Powder Painted

Description

Welding Table, Overall Depth 44 in, Overall Height 37 in, Overall Width 21 in, Includes 1 Table Top, 16 Studs, 4 Leg Brackets, 4 Legs, Back Brace, Table Bracket, Number of Drawers 0, Table Surface Height (Minimum) 27 in, Weight Capacity 500 lb, Work Surface Finish 12 ga steel, Work Surface Pattern 200+ Mounting Holes and Slots, Adjustability Adjustable Height, Features Double Locking Legs, Frame Finish Powder Painted, Frame Material Steel, Portability Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.