Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 50-51 Rc

  • Mfr # ED033076

  • Zoro # G9922351


product price: $1,380.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Series
Lincolnweld L-61
Container Type
Speed-Feed Reel
AWS Classification
EM12K
Standards
AWS A5.17, AWS A5.23, MIL-EM12K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033076
Zoro #
G9922351
UPC #
015082890777
Country of Origin
United States

Dimensions

Wire Diameter
5/32 in

Details

Material
Carbon Steel
Item
Submerged Arc Welding Wire
Series
Lincolnweld L-61
Container Type
Speed-Feed Reel
AWS Classification
EM12K
Standards
AWS A5.17, AWS A5.23, MIL-EM12K
Process
Submerged Arc Welding (SAW)
Wire Type
Solid
For Welding Position
Flat, Horizontal
Welding Current Designation
AC, DCEN, DCEP
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Carbon Steel
Number of Passes
Multiple Passes, Single Pass
Finish/Coating
Copper-Coated
Weight
250 lb
Spool Type
Speed-Feed Reel

Description

Submerged Arc Welding Wire, AWS Classification EM12K, Container Type Speed-Feed Reel, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-61, Standards AWS A5.17, AWS A5.23, MIL-EM12K, Tensile Strength (Minimum Required) 70 ksi, Weight 250 lb, Welding Current Designation AC, DCEN, DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.