Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submerged Arc Welding Wire, AC, DCEN, DCEP, Low-Alloy Steel, 60 lb

  • Mfr # ED011002

  • Zoro # G7102444


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Standards
AWS A5.23, MIL-100S-1, MIL-100S-2
Material
Low-Alloy Steel
Series
Lincolnweld LA-100
AWS Classification
EM2, ER100S-G, ER110S-G
Container Type
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED011002
Zoro #
G7102444
UPC #
015082023601
Country of Origin
Germany

Dimensions

Wire Diameter
5/64 in

Details

Standards
AWS A5.23, MIL-100S-1, MIL-100S-2
Material
Low-Alloy Steel
Series
Lincolnweld LA-100
AWS Classification
EM2, ER100S-G, ER110S-G
Container Type
Coil
Process
Submerged Arc Welding (SAW)
Number of Passes
Multiple Passes, Single Pass
Finish/Coating
Copper-Coated
Tensile Strength (Minimum Required)
100 ksi
For Welding Position
Flat, Horizontal
Yield Strength (Minimum Required)
690 MPa
Welding Current Designation
AC, DCEN, DCEP
For Material Type
High Strength Steels
Wire Type
Solid
Weight
60 lb
Item
Submerged Arc Welding Wire
Spool Type
Coil

Description

Submerged Arc Welding Wire, AWS Classification EM2, ER100S-G, ER110S-G, Container Type Coil, Finish/Coating Copper-Coated, For Material Type High Strength Steels, For Welding Position Flat, Horizontal, Material Low-Alloy Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/64 in, Process Submerged Arc Welding (SAW), Series Lincolnweld LA-100, Standards AWS A5.23, MIL-100S-1, MIL-100S-2, Tensile Strength (Minimum Required) 100 ksi, Weight 60 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.