Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submerged Arc Welding Wire, AC, DCEN, DCEP, Carbon Steel, 60 lb

  • Mfr # ED011052

  • Zoro # G6961683


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.17
Series
Lincolnweld LA-71
Container Type
Coil
AWS Classification
EM14K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED011052
Zoro #
G6961683
UPC #
015082023649
Country of Origin
Canada

Dimensions

Wire Diameter
3/32 in

Details

Material
Carbon Steel
Standards
AWS A5.17
Series
Lincolnweld LA-71
Container Type
Coil
AWS Classification
EM14K
Tensile Strength (Minimum Required)
70 ksi
Number of Passes
Multiple Passes, Single Pass
Process
Submerged Arc Welding (SAW)
Wire Type
Solid
For Welding Position
Flat, Horizontal
Welding Current Designation
AC, DCEN, DCEP
Finish/Coating
Copper-Coated
For Material Type
Low-Alloy Steels
Weight
60 lb
Item
Submerged Arc Welding Wire
Spool Type
Coil

Description

Submerged Arc Welding Wire, AWS Classification EM14K, Container Type Coil, Finish/Coating Copper-Coated, For Material Type Low-Alloy Steels, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 3/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld LA-71, Standards AWS A5.17, Tensile Strength (Minimum Required) 70 ksi, Weight 60 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.