Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submerged Arc Welding Wire, AC, DCEN, DCEP, Low-Alloy Steel, 60 lb

  • Mfr # ED011064

  • Zoro # G7121125


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Standards
AWS A5.23
Material
Low-Alloy Steel
Container Type
Coil
Series
Lincolnweld LA-75
AWS Classification
ENi1K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED011064
Zoro #
G7121125
UPC #
015082023700
Country of Origin
Canada

Dimensions

Wire Diameter
3/32 in

Details

Standards
AWS A5.23
Material
Low-Alloy Steel
Container Type
Coil
Series
Lincolnweld LA-75
AWS Classification
ENi1K
Process
Submerged Arc Welding (SAW)
Finish/Coating
Copper-Coated
Number of Passes
Multiple Passes, Single Pass
For Material Type
Nickel
Wire Type
Solid
Tensile Strength (Minimum Required)
70 ksi
Weight
60 lb
Welding Current Designation
AC, DCEN, DCEP
For Welding Position
Flat, Horizontal
Item
Submerged Arc Welding Wire
Spool Type
Coil

Description

Submerged Arc Welding Wire, AWS Classification ENi1K, Container Type Coil, Finish/Coating Copper-Coated, For Material Type Nickel, For Welding Position Flat, Horizontal, Material Low-Alloy Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 3/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld LA-75, Standards AWS A5.23, Tensile Strength (Minimum Required) 70 ksi, Weight 60 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.