Lincoln Electric
Welding Wire
Mfr # ED011334
Zoro # G9824141
product price: $5,504.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
Key Features
- Standards AWS A5.17, MIL-70S-3
- Material Carbon Steel
- AWS Classification EA3K
- Container Type Drum
- Series Lincolnweld L-50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Lincoln Electric
- MFR # ED011334
- Zoro # G9824141
- UPC # 015082024615
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
| Wire Diameter | 5/64 in |
Details
| Standards | AWS A5.17, MIL-70S-3 |
| Material | Carbon Steel |
| AWS Classification | EA3K |
| Container Type | Drum |
| Series | Lincolnweld L-50 |
| Process | Submerged Arc Welding (SAW) |
| Weight | 1,000 lb |
| Wire Type | Solid |
| Number of Passes | Multiple Passes, Single Pass |
| Welding Current Designation | AC, DCEN, DCEP |
| Finish/Coating | Copper-Coated |
| For Material Type | Carbon Steel |
| For Welding Position | Flat, Horizontal |
| Tensile Strength (Minimum Required) | 70 ksi |
| Item | Submerged Arc Welding Wire |
| Spool Type | Drum |
Description
Submerged Arc Welding Wire, AWS Classification EA3K, Container Type Drum, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/64 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-50, Standards AWS A5.17, MIL-70S-3, Tensile Strength (Minimum Required) 70 ksi, Weight 1,000 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.