MIG Welding Wire, ERNiCrMo-3, 0.035", 33 lb

  • Mfr # MG625035667

  • Zoro # G403497718


product price:  $1,743.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Material
Nickel
Weight
33 lb
For Material Type
Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG625035667
Zoro #
G403497718
UPC #
736594009890
Country of Origin
United States

Dimensions

Wire Diameter
0.035 in
Spool Diameter
11 13/16 in
Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in

Details

Item
MIG Welding Wire
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Material
Nickel
Weight
33 lb
For Material Type
Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel
Process
MIG Welding (GMAW)
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
Techalloy 625
AWS Classification
ERNiCrMo-3
Spool Type
Steel Spool
Compatible Shielding Gas
75% Argon/25% Helium
Standards
AWS A5.14, MIL-E-21562E: EN625
For Material Grade
254SMo

Description

MIG Welding Wire, AWS Classification ERNiCrMo-3, Material Nickel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Spool Type Steel Spool, Series Techalloy 625, Weight 33 lb, For Material Type Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel, For Material Grade 254SMo, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Compatible Shielding Gas 75 Percent Argon/25 Percent Helium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.