Wire Feeder, Flux-Cored; Solid

  • Mfr # K5282-3
  • Zoro # G111631459
product price: 
$
4,227.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG
Series
DLF-82
Maximum Wire Diameter
1/16 in (Solid), 5/64 in (Core)
Model
DLF-82
Enhanced Process
Pulsed MIG (GMAW-P)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5282-3
Zoro #
G111631459
UPC #
015082983905
Country of Origin
United States
Item
Wire Feeder
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG
Series
DLF-82
Model
DLF-82
Enhanced Process
Pulsed MIG (GMAW-P)
For Wire Type
Flux-Cored, Solid
Minimum Wire Feed Speed
50 in/min
Wire Feeder Configuration
2-Roll
Features
Auto Settings, Customizable Start and Crater Settings, Limits/Lockouts, Maxtrac Wire Drive, Pulsed MIG Support, Synergic Weld Modes, Up to Four Stored Weld Schedules
Compatible with Model
Magnum 350
Power Cord Included
Yes
Rated Output
600 A @ 60%
Application
MIG Welding
Weight
43 lb
Maximum Spool Weight
60 lb
Maximum Wire Feed Speed
800 in/min
Includes
DLF-Feeder Wire Reel Stand, Drive Roll Kit Combination 0.035/0.045 in Solid Wire, Integrated 8 ft ArcLink Control Cable, Magnum(R) PRO Curve(TM) HDE(TM) 350 Welding Gun
Input Voltage
40V DC
Standards
CSA
Welding Mode
CV
Portability
Benchtop
Wire Feeder Series
DLF-82
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Welder Model
Magnum 350
Wire Feeder Model
DLF-82
Welding Power Source Type
CV

Dimensions

Maximum Wire Diameter
1/16 in (Solid), 5/64 in (Core)
Minimum Wire Diameter
0.023 in (Solid), 0.03 in (Core)
Overall Width
12 in
Overall Height
15.9 in
Power Cord Length
8 ft
Overall Depth
25.6 in
Maximum Spool Diameter
14 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Solid - Maximum
0.0625 in
Wire Diameter Flux-Cored - Maximum
0.07813 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Fits Chest Size
Auto Settings, Customizable Start and Crater Settings, Limits/Lockouts, Maxtrac Wire Drive, Pulsed MIG Support, Synergic Weld Modes, Up to Four Stored Weld Schedules

Description

Wire Feeder, Compatible with Model Magnum 350, For Wire Type Flux-Cored, Solid, Input Voltage 40V DC, Maximum Spool Diameter 14 in, Maximum Spool Weight 60 lb, Maximum Wire Diameter 1/16 in (Solid), 5/64 in (Core), Maximum Wire Feed Speed 800 in/min, Minimum Wire Diameter 0.023 in (Solid), 0.03 in (Core), Minimum Wire Feed Speed 50 in/min, Rated Output 600 A @ 60 Percent, Welding Mode CV, Wire Feeder Configuration 2-Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews