Shop LINCOLN ELECTRIC

Wire Feeder

  • Mfr # K5287-1
  • Zoro # G123559277

product price: 
$
4,297.99
/ea
Free Shipping & Returns

Key Features

Compatible Welder Series
Flextec 500X
Wire Feeder Series
DLF-84
Overall Width
17.8 in
Overall Depth
26.4 in
Maximum Spool Weight
60 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K5287-1
Zoro #
G123559277
UPC #
015082720661
Country of Origin
United States

Dimensions

Overall Width
17.8 in
Overall Depth
26.4 in
Power Cord Length
8 ft
Wire Diameter Flux-Cored - Maximum
0.12 in
Overall Height
18.3 in
Wire Diameter Solid - Maximum
0.09375 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.09375 in
Wire Diameter Aluminum - Minimum
0.025 in
Maximum Spool Diameter
16 in
Wire Diameter Solid - Minimum
0.025 in

Details

Item
Wire Feeder
Compatible Welder Series
Flextec 500X
Wire Feeder Series
DLF-84
Maximum Spool Weight
60 lb
For Wire Type
Aluminum, Flux-Cored, Solid
Weight
43 lb
Process
MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
Welding Power Source Type
CV
Wire Feeder Configuration
4-Roll
Maximum Wire Feed Speed
1,200 in/min
Input Voltage
40V DC
Power Cord Included
Yes
Portability
Benchtop
Rated Output
600 A @ 60%
Application
General Fabrication, Heavy Equipment, Heavy Fabrication
Wire Feeder Model
DLF-84
Compatible Brand
Lincoln Electric
Output Current Range
600 A
Includes
8 ft Integrated ArcLink Control Cable
Minimum Wire Feed Speed
35 in/min
Phase
Single

Description

Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 40V DC, Maximum Spool Diameter 16 in, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 1,200 in/min, Minimum Wire Feed Speed 35 in/min, Phase Single, Rated Output 600 A @ 60 Percent, Wire Feeder Configuration 4-Roll, Application General Fabrication, Heavy Equipment, Heavy Fabrication, Overall Depth 26.4 in, Overall Height 18.3 in, Overall Width 17.8 in, Plug Type Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.