Shop LINCOLN INDUSTRIAL
See all product information
Create Account
Grease Coupler, 90 Deg
Mfr # G320
Zoro # G1790923
product price:Â
$
20.79
/ea
Key Features
Sub-Category
Adapters and Couplers
For Use With
Hand and Air Operated Grease Guns
Connection
1/8 in FNPT
Working Pressure
1,000 psi
Operating Pressure - Maximum
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G320
- Zoro #
- G1790923
- UPC #
- 095992097459
- Country of Origin
- India
- Sub-Category
- Adapters and Couplers
- Item
- Grease Coupler
- For Use With
- Hand and Air Operated Grease Guns
- Connection
- 1/8 in FNPT
- Working Pressure
- 1,000 psi
- Operating Pressure - Maximum
- 1,000 psi
- Connection Thread Gender
- Female
- Coupler Style
- Right Angle
- Connection Thread Type
- NPT
- Connection Type
- Threaded
- Product Type
- Quick-Connect Coupler
Description
Grease Coupler, For Use With Hand and Air Operated Grease Guns, Connection 1/8 In. FNPT, Working Pressure 1000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.