Grease Gun, Pistol Grip Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Black
- Mfr # G113
- Zoro # G2969775
product price:Â
$
30.79
/ea
Key Features
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Includes
Cast Pump Head
Tube Material
Metal
Product Type
Manual Grease Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G113
- Zoro #
- G2969775
- UPC #
- 095992097381
- Country of Origin
- India
Dimensions
- Overall Length
- 19 in
- Flexible Hose Length
- 18 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Details
- Item
- Manual Grease Gun
- Bulk Capacity
- 16 oz
- Cartridge Capacity
- 14 1/2 oz
- Includes
- Cast Pump Head
- Tube Material
- Metal
- Product Type
- Manual Grease Gun
- Handle Style
- Pistol Grip
- Hose Type
- Flexible
- Stroke Type
- Variable
- Barrel Color
- Black
- Operating Pressure - Maximum
- 6,000 psi
- Tether Capabilities
- Standard Tool (Accessory Needed for Tethering)
- Barrel Material
- Metal
- Strokes per Oz
- 56 stroke/oz
- Loading Method
- Cartridge
- Power Source
- Manual
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Not Applicable, Tool Length 15 1/2 in, Includes Cast Pump Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.