
Hose Reel, General, Industrial, 300 Psi 09715 (Discontinued)
- Mfr # 83753
- Zoro # G402680265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83753
Zoro #
G402680265
UPC #
95992097152
Country of Origin
China
Dimensions
Length
22.5
Width
20.5
Height
8.6
Details
Media - Hose Reels
41
Description
This Lincoln Model 83753 Air Hose Reel is made of durable, heavy-gauge steel. Maximum working pressure of 300 psi. 1/4" NPT. Red color.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.