Shop LINCOLN INDUSTRIAL
Create Account
5848 Adjustable Swivel Hydraulic Coupler
- Mfr # LNI-5848
- Zoro # G404075847
product price:
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNI-5848
- Zoro #
- G404075847
- UPC #
- 95992058481
- Country of Origin
- China
Description
Features
- Adjustable Swivel Hydraulic Coupler
- 7000 psi max operating pressure
- Built-in swivel allows full 360° circle
- Locks in any one of eight 45° positions
- Adjustable coupler section permits contact with fittings in reverse positions
- Standard 18 in. NPTF inlet
- Item Weight - 0.400 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.