MYMV8000 Vacuum Pump with Gauge
- Mfr # MYMV8000
- Zoro # G004084751
product price:Â
$
87.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYMV8000
- Zoro #
- G004084751
- UPC #
- 646541004147
- Country of Origin
- China
Description
This is the original Mityvac hand vacuum pump kit used by service professionals worldWide for performing hundreds of automotive diagnostic and mechanical tests and for one-person brake bleeding. The MV8000 kit contains our most popular Selectline hand vacuum pump with vacuum gauge and accessories.
Pump Displacement: 1 cu. In.(16 cc) per stroke.
Max.Vacuum: 25 in. Hg (85 kPa).
Max. Pressure: 25 psi (172 kPa).
Gauge Indication: 0 - 30 in. Hg (0 - 100 kPa).
Includes:
Selectline hand vacuum pump (Model No. MV8010) with 2" (50 mm) diameter gauge.
4.5 oz.(135 ml) fluid reservoir bottle with fluid transfer and storage lids.
(7) Tapered adapters for connecting to tubing from. 090" to.50" ID (2.3 mm to 13 mm).
(2) Tapered manifold plugs.
(3) Bleed screw adapters.
(2) 1/4" ID x 24" Long (6.4 mm ID x 610 mm long) connection tubes.
5/32" ID x 1/4" ID (4 mm ID x 6.4 m ID) tubing adapter.
1/4" ID x 1 1/2" Long (6.4 mm ID x 40 mm long) connection tube.
5/32" ID x 3" Long (4 mm ID x 75 mm long) connection tube.
1/4" ID x 3 5/8" Long (6.4 mm ID x 90 mm long) connection tube.
Rubber cupped adapter.
User manual (English/French/Spanish).
Includes:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.