Shop WALTER

Parts Washer Cleaning Solution, 5.2 gal.

  • Mfr # 55A107
  • Zoro # G4885797

product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Flash Point (F)
None
For Use With
BCK350 and BCK600
Standards
NSF Certified, Registration 145549
Size
5.2 gal
Type
Water Based
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55A107
Zoro #
G4885797
UPC #
662980087275
Country of Origin
Canada
Flash Point (F)
None
For Use With
BCK350 and BCK600
Standards
NSF Certified, Registration 145549
Item
Parts Washer Cleaner
Type
Water Based
Removes
Grease, Oil
Temp. Range (F)
32 Degrees to 208 Degrees F
Color
Cloudy
Application
Parts Washing
Features
Pleasant scent—no harsh fumes or vapors
Container Type
Pail
Chemical Type
2-(2-Butoxyethoxy) Ethanol, Alcohols, C10-Rich, C9-11-ISO, Ethoxylated
Fragrance
Soapy
Series
Bio-Circle Ultra
Flammability
Nonflammable
NSF Rating
C1
For Material Type
Aluminum Alloys, Steel
For Washer Type
Microbial Parts Washers
Contains Microbes
Contains Microbes
Maximum Operating Temperature
109 Degrees F
Base Type
Water
Cleaner Type
Cleaner, Degreaser
Product Form
Liquid
Minimum Operating Temperature
32 Degrees F
VOC Content Weight Percentage
0 %
Maximum Operating Temperature
109 Degrees F
PH Level
Neutral
Wire Color
Cloudy

Dimensions

Size
5.2 gal
Container Size
5.2 gal

Description

Parts Washer Cleaner, Base Type Water, Removes Grease, Oil, For Material Type Aluminum Alloys, Steel, Flash Point Not Applicable, Container Size 5.2 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 32 Degrees F, Container Type Pail, Standards NSF Certified, Registration 145549, Chemical Type 2-(2-Butoxyethoxy) Ethanol, Alcohols, C10-Rich, C9-11-ISO, Ethoxylated, Cleaner Type Cleaner/Degreaser, Color Cloudy, Contains Microbes Contains Microbes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.