Shop LINCOLN INDUSTRIAL
See all product information
Create Account
Pump Tube, 6000 psi, 55 gal
- Mfr # 84978
- Zoro # G622639333
product price:Â
$
3,675.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Nitrile Rubber
Runs Dry
No
Suction Tube ID
Not Rated
Suction Tube Type
Fixed
Minimum Fluid Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84978
- Zoro #
- G622639333
- UPC #
- -
- Country of Origin
- United States
- Seal Material
- Nitrile Rubber
- Runs Dry
- No
- Suction Tube ID
- Not Rated
- Suction Tube Type
- Fixed
- Minimum Fluid Temperature
- -30 Degrees F
- Maximum Flow Rate
- 1.5 gpm
- Suction Tube Material
- Steel
- Compatible NLGI Viscosity Grade
- Not Specified
- Item
- Pump Tube
- Standards
- ISO 9001
- Maximum Head Pressure
- Not Rated
- Compatible Series
- PowerMaster III
- Discharge Tube Outlet OD
- 3/4 in
- Discharge Connection Type
- NPTF
- Maximum Pressure
- 6,000 psi
- Maximum Viscosity
- Not Rated
- Wetted Material
- Aluminum/Bronze/Nitrile/Polyurethane/PTFE/Steel
- Maximum Fluid Temperature
- 200 Degrees F
- For Container Type
- Drum
- Includes
- Hydraulic Motor
- Chemical Compatibility
- Oil
Dimensions
- Suction Tube Length - Maximum
- 34 in
- Inlet Size
- 2 1/8 in
- For Container Size
- 55 gal
Description
Pump Tube, Suction Tube Material Steel, Suction Tube ID Not Rated, Discharge Tube Outlet ID Not Applicable, Discharge Tube Outlet OD 3/4 in, Discharge Connection Type NPTF, For Container Size 55 gal, For Container Type Drum, Runs Dry No, Seal Material Nitrile Rubber, Includes Hydraulic Motor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.