Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signal Light 1/2" Red 250V

  • Mfr # 000274SP

  • Zoro # G402285729


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000274SP
Zoro #
G402285729
UPC #
-
Country of Origin
United States

Description

Signal Light, 250V [ 1/2" Dia ] [10" Leads ][Color Red] ;[ Type Hat Flat ][ Bezel Chrome] [ Fastener Lock Tabs];American Permanent Ware Griddle Eg- 24,36,48;Cecilware Warmer Ffw, Fw, Fwl.;Cres-Cor;Ember-Glo Broiler Series E24;Henny Penny Warmer Hc-933.;Market Forge Oven2400He, 2492He, 2500 Style A & B, 2500He,;2500Hec, 2592He, 2592Hec, 2600 Style A & B, 2600He, ;2692He, 2700 Style A & B, 2700He, 2700Hec, 2792He,;2792Hec, 2800 Style A & B, 2800He, 2892He.;Merco;Nieco Broiler Series 400, 500, 600, 800, 900;Roundup Toaster Series: Hemt.;Star Grill 154, 156, 158. Fryer 301

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.