Lincoln Irrigation Portable Greenhouse Soil Moisture Meter

  • Mfr # 8008 WITH BOOK 24 IN

  • Zoro # G602702057


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1.1
Overall Width
2.1
Overall Height
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8008 WITH BOOK 24 IN
Zoro #
G602702057
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.1
Overall Width
2.1
Overall Height
1.7

Description

This Portable Greenhouse Soil Moisture Meter measures any type of soil with just one easy calibration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.