Shop LINCOLN IRRIGATION
See all product information
Create Account
Portable Greenhouse Soil Moisture Meter with 9" Probe
- Mfr # 8000 WITH BOOK
- Zoro # G502701983
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.7
Overall Width
2.5
Outside Diameter
0.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8000 WITH BOOK
- Zoro #
- G502701983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1.7
- Overall Width
- 2.5
- Outside Diameter
- 0.86
Description
This Portable Greenhouse Soil Moisture Meter with 9" Probe measures any type of soil with just one easy calibration.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.