Shop LINCOLN INDUSTRIAL
See all product information
Create Account
Mini Grease Gun, Pistol Grip, 3500 psi
- Mfr # G110
- Zoro # G2073102
product price:Â
$
19.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tube Material
Metal
Variable Stroke / Full Stroke
Full Stroke
Cartridge Capacity
3 oz
Grease Gun Handle Style
Pistol Grip
Pipe Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G110
- Zoro #
- G2073102
- UPC #
- 095992099484
- Country of Origin
- India
Dimensions
- Pipe Length
- 2 in
- Tool Length
- 11 in
- Fits Chest Size
- G110 is the Perfect Tool for Smaller Less Frequent Lubrication Projects
Description
Manual Grease Gun, Grease Gun Loading Method Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 50, Max. Operating Pressure 3,500 psi, Cartridge Capacity 3 oz, Pipe Length 2 in, Black, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 11 in, For Use With -, Application -, Features G110 is the Perfect Tool for Smaller Less Frequent Lubrication Projects
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.