Portable Oil Drain, Plastic, 8 gal.

  • Mfr # 3508

  • Zoro # G3710309


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Capacity (Gal.)
8
Construction
Plastic
Dia.
17 19/64 in
Length
16 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3508
Zoro #
G3710309
UPC #
095992103631
Country of Origin
China

Dimensions

Dia.
17 19/64 in
Length
16 in
Width
18 in
Height (In.)
22 1/2 in
Overall Diameter
17 5/16 in
Overall Height
22 1/2 in
Overall Length
16 in
Overall Width
18 in
Adjustable Height Range
36 in to 64 in

Details

Item
Oil Drain
Capacity (Gal.)
8
Construction
Plastic
Features
Easy Height Adjustment, Reservoir Contains Integrated Drain Shelf with Plugs, Funnel Incorporates Added Splash Shield to Catch Overspray
Includes
(4) Casters, Collection Funnel, Height Adjustment Tubes and Clamp, Plug Cap In NPT Drain Hole, Pour Port Cap
Color
Black, Red
Drain Type
Standard Oil Drain
Hose Included
No
Capacity
8 gal
Material
Plastic

Description

Oil Drain, Capacity 8 gal, Overall Diameter 17 5/16 in, Overall Height 22 1/2 in, Overall Length 16 in, Overall Width 18 in, Black, Red, Hose Included No, Adjustable Height Range 36 in to 64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.