Truck Drain, High-Impact Polypropylene

  • Mfr # 3665

  • Zoro # G6098556


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Capacity (Gal.)
17
Construction
Polypropylene
Length
60 in
Width
28 in
Height (In.)
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3665
Zoro #
G6098556
UPC #
095992103594
Country of Origin
China

Dimensions

Length
60 in
Width
28 in
Height (In.)
7 3/4 in
Length (In.)
44
Depth (In.)
7.5
Width (In.)
28
Overall Width
28 in
Discharge Hose Length
6 ft
Overall Length
60 in
Overall Height
7 3/4 in

Details

Item
Low Profile Portable Oil Drain
Capacity (Gal.)
17
Construction
Polypropylene
Includes
(4) Casters, 6 ft Discharge Hose, Filter Screen, Hose, T-Handle
Reservoir Capacity (Gal.)
17
Material of Construction
High-Impact Polypropylene
Color
Black
Max. Operating Temp. (F)
150 Degrees
Material
Polypropylene
For Use With
Coolant, Motor Oil, Transmission Fluid
Method of Discharge
Manual
Capacity
17 gal
Hose Included
Yes
Drain Type
Evacuator
Pump Type
No Pump
Compatible with Product Type
Heavy Equipment Maintenance, Repair, Rv, Truck

Description

Low Profile Portable Oil Drain, Capacity 17 gal, Overall Height 7 3/4 in, Overall Length 60 in, Overall Width 28 in, Black, Hose Included Yes, Discharge Hose Length 6 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.