Zoro Homepage

12-32 Vdc Input Adapter

  • Mfr # PA1650-1397

  • Zoro # G5330998


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Height
1.1 in
Width
5 in
Depth
3 in
Additional Information
Output Short Circuit Shut Down, Output Current Limit, Internal Over temperature Shut Down, Low Input Voltage Shut Down, High Input Voltage Shutdown
Output voltage
15.6 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1650-1397
Zoro #
G5330998
UPC #
767377003699
Country of Origin
Unknown

Dimensions

Height
1.1 in
Width
5 in
Depth
3 in

Details

Additional Information
Output Short Circuit Shut Down, Output Current Limit, Internal Over temperature Shut Down, Low Input Voltage Shut Down, High Input Voltage Shutdown
Output voltage
15.6 V DC
Weight (Approximate)
12 oz
Device Supported
Notebook
Maximum Output Current
5 A
Compatibility
Panasonic Notebook Series: CF01,CF17,CF18,CF19,CF25,CF27,CF28,CF29,CF30,CF33,CF34,CF35,CF37,CF45,CF47,CF48,CF50,CF51,CF61,CF62,CF63,CF71,CF72,CF73,R2,R4,R5,T2,T4,T5,W2,W4,W5,Y2,Y4,Y5
Product Type
Auto/Airline Adapter
Certifications & Standards
CE
Package Contents
Auto/Airline Adapter for Notebooks, Cigarette lighter cable, 18"(CBLIP-F00061), Bare wire cable, 36"(CBLIP-F00051), Adapter to Laptop Cable, 72"(CBLOP-F00101), Adapter to Laptop Cable, 72"(CBLOP-F00082)
Product Name
Auto/Airline Adapter for Notebooks
Input voltage range
12 V DC - 32 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.