Zoro Homepage

12-32 Vdc Talla-Tech

  • Mfr # RP0520-1767

  • Zoro # G5330842


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Width
2.4 in
Depth
1.3 in
Height
5 in
Compatibility
Elbit R-PDA Handheld Computers
Weight (Approximate)
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP0520-1767
Zoro #
G5330842
UPC #
767377004948
Country of Origin
Unknown

Dimensions

Width
2.4 in
Depth
1.3 in
Height
5 in

Details

Compatibility
Elbit R-PDA Handheld Computers
Weight (Approximate)
11 oz
Input voltage range
12 V DC - 32 V DC
Device Supported
Mobile PC
Product Name
RP0520-1767 DC Adapter
Maximum Output Current
2 A
Package Contents
RP0520-1767 DC Adapter, Cigarette Lighter Cable
Output voltage
5 V DC
Product Type
DC Converter
Additional Information
Adapters are housed in aluminum cases & sealed for durability, Under voltage, over voltage & output short circuit protection, Safety current limiting, Internal temperature limit cut-off circuitry automatically reset after cut-off conditions return to normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.