Zoro Homepage

12-32Vcd Adapt F/ Pansnc

  • Mfr # PA1580-1642

  • Zoro # G6458865


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Watts
120 W
Output Voltage
15.6V DC
Overall Depth
1 in
Max. Output Current
8 A
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1580-1642
Zoro #
G6458865
UPC #
767377003620
Country of Origin
Unknown

Dimensions

Overall Depth
1 in
Overall Height
5 in
Overall Width
3 in

Details

Item
AC Adapter
Watts
120 W
Output Voltage
15.6V DC
Max. Output Current
8 A
For Use With
Panasonic Toughbook Notebooks: CF-74; CF-51mk3; CF-H1; U1; C1; F8; T8; W8; 19; 30; 31; 52; 74
Voltage
12 to 32V DC
Features
Output Short Circuit Shut Down, Output Current Limit, Input Noise Filter, Internal Overtemperature Shut Down, Low Input Voltage Shut Down, High Input Voltage Shutdown, Automatic Shut Down Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.