Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-32Vdc Adapt F/Pana Tb

  • Mfr # PA1540-1396

  • Zoro # G6459127


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.3 in
For Use With
Notebook
Overall Depth
2.4 in
Includes
Bare Wire Input Cable, Output Cable
Max. Output Current
4.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1540-1396
Zoro #
G6459127
UPC #
767377004436
Country of Origin
Unknown

Dimensions

Overall Height
1.3 in
Overall Depth
2.4 in
Overall Width
5 in

Details

Item
Auto Adapter
For Use With
Notebook
Includes
Bare Wire Input Cable, Output Cable
Max. Output Current
4.5 A
Fits
Forklifts, Heavy Equipments, Panasonic ToughBook Notebooks: CF18, CF19, CF29, CF30, CF50, CF51, CF73, CF-R1, CF-R4, CF-R5, CF-T1, CF-T2, CF-T4, CF-T5, CF-W2, CF-W4, CF-W5, CF-W7, CF-T5, CF-Y1, CF-Y4, CF-Y5
Output Voltage
15.6V DC
Input Voltage
12V DC - 32V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.