Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Att Ac Power Adapter

  • Mfr # AC91-SM

  • Zoro # G5924668


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Depth
2.4"
Height
1.3"
Width
5"
Product Type
AC Adapter
Output Voltage
15.6 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC91-SM
Zoro #
G5924668
UPC #
767377007994
Country of Origin
Unknown

Dimensions

Depth
2.4"
Height
1.3"
Width
5"

Details

Product Type
AC Adapter
Output Voltage
15.6 V DC
Compatibility
Panasonic Toughbooks:18, 19, C1, F8, F9, H1, R1, R2, R4, R5, T1, T2, T4, T5, T7, T8, U1, W2, W4, W5, W7, W8, Y2, Y4, Y5, Executive F8, Executive W7, Executive W8, eLite W5, eLite Y4, eLite Y5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.