Zoro Homepage

90W Dc Adapt For Dell

  • Mfr # DE2045T-1675

  • Zoro # G5330973


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
4.5A
Voltage
Input: 12V DC; Output: 20V DC
Includes
Cigarette Lighter Cable, Output Cable to Computer
For Use With
Dell Inspiron Notebooks:, 1150, 6400, 8500, 8600, 9200, 9300, 9400, E1505, E1705, 1720, 1721, Dell Latitude Notebooks:, D420, D520, D530, D610, D620, D630, ATG D620, ATG D630, XFR D630, D800, D810, D820, D830, X300, 100L, Dell Precision Notebooks:, M20, M60, M65, M70, M2300, M4300, XPS M1530, Dell Vostro Notebooks:, 1310, 1500, 1510, 1700, 1710; Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2045T-1675
Zoro #
G5330973
UPC #
767377004283
Country of Origin
Unknown

Details

Item
Auto Adapter
Max. Amps
4.5A
Voltage
Input: 12V DC; Output: 20V DC
Includes
Cigarette Lighter Cable, Output Cable to Computer
For Use With
Dell Inspiron Notebooks:, 1150, 6400, 8500, 8600, 9200, 9300, 9400, E1505, E1705, 1720, 1721, Dell Latitude Notebooks:, D420, D520, D530, D610, D620, D630, ATG D620, ATG D630, XFR D630, D800, D810, D820, D830, X300, 100L, Dell Precision Notebooks:, M20, M60, M65, M70, M2300, M4300, XPS M1530, Dell Vostro Notebooks:, 1310, 1500, 1510, 1700, 1710; Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.