
Ac/Auto/Air Combo Adapter, ACDC9020-DE01
Mfr # ACDC9020-DE01
Zoro # G5928222
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Depth
1"
Height
5"
Width
3"
Product Type
Auto/Airline/AC Adapter
Compatibility
Dell Tablet PCs: X300,100L,XPS-M140,XPS-M1210,XPS-M1330,XPS-M1530Dell Inspiron Notebook Series: 13,14,15,1405,1420,1501,1505,1520,1521,1525,1526,1705,1720,1721,300m,400m,500m,600m,630m,640m,700m,710m,1150,6000,6400,8500,8600,9200,9300,9400Dell Latitude Notebook Series: 131L,D400,D410,D420,D430,D500,D505,D510,D520,D530,D531,D600,D620,ATG D620,D630,D631,D800,D810,D820,D830,E4200,E4300,E5400,E5500,E6400,E6500,X1,XT,XT2Dell Precision Notebook Series: M20,M60,M65,M70,M2300,M2400,M4300Dell Vostro Notebook Series: A860,1000,1220,1310,1400,1500,1510,1520,1700,1710,1720,2510,2510Dell Studio Notebook Series: XPS13,14z,15,16,17,1530,1535,1537,1730,1735USB Chargeable Devices: Cell Phones,PDAs,Digital Cameras
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACDC9020-DE01
Zoro #
G5928222
UPC #
767377005358
Country of Origin
Unknown
Dimensions
Depth
1"
Height
5"
Width
3"
Details
Product Type
Auto/Airline/AC Adapter
Compatibility
Dell Tablet PCs: X300,100L,XPS-M140,XPS-M1210,XPS-M1330,XPS-M1530Dell Inspiron Notebook Series: 13,14,15,1405,1420,1501,1505,1520,1521,1525,1526,1705,1720,1721,300m,400m,500m,600m,630m,640m,700m,710m,1150,6000,6400,8500,8600,9200,9300,9400Dell Latitude Notebook Series: 131L,D400,D410,D420,D430,D500,D505,D510,D520,D530,D531,D600,D620,ATG D620,D630,D631,D800,D810,D820,D830,E4200,E4300,E5400,E5500,E6400,E6500,X1,XT,XT2Dell Precision Notebook Series: M20,M60,M65,M70,M2300,M2400,M4300Dell Vostro Notebook Series: A860,1000,1220,1310,1400,1500,1510,1520,1700,1710,1720,2510,2510Dell Studio Notebook Series: XPS13,14z,15,16,17,1530,1535,1537,1730,1735USB Chargeable Devices: Cell Phones,PDAs,Digital Cameras
Description
The LIND brand ACDC9020-DE01 is an Ac/Auto/Air Combo Adapter with a width of 3", a height of 5", and a depth of 1". It is a product type of Auto/Airline/AC Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.