Zoro Homepage

Ac/Auto/Air Combo Adapter, ACDC9020-GE01

  • Mfr # ACDC9020-GE01

  • Zoro # G5923304


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Width
3"
Height
5"
Depth
1"
Product Type
Auto/Airline/AC Adapter
Compatibility
Getac-Mitac B300 Notebook, PDA, Digital Camera, Cell Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC9020-GE01
Zoro #
G5923304
UPC #
767377005419
Country of Origin
Unknown

Dimensions

Width
3"
Height
5"
Depth
1"

Details

Product Type
Auto/Airline/AC Adapter
Compatibility
Getac-Mitac B300 Notebook, PDA, Digital Camera, Cell Phone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.