Zoro Homepage

ADAP HP NX6310 NC6320

  • Mfr # HP1935-1783

  • Zoro # G6203103


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Includes
HP1935-1783 DC Power Adapter for NotebooksCigarette Lighter Cable, 36 Inches CBLIP-F00061Output cable to computer, 36 Inches CBLOP-00920
Height
5"
Compatible With
Hewlett-Packard Notebooks: NC2400NC4400NC6320NX6310NX7400
Input Voltage
11 V DC - 16 V DC
Output Voltage
19 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1935-1783
Zoro #
G6203103
UPC #
767377003644
Country of Origin
Unknown

Dimensions

Height
5"
Depth
1.2"
Width
3"

Details

Includes
HP1935-1783 DC Power Adapter for NotebooksCigarette Lighter Cable, 36 Inches CBLIP-F00061Output cable to computer, 36 Inches CBLOP-00920
Compatible With
Hewlett-Packard Notebooks: NC2400NC4400NC6320NX6310NX7400
Input Voltage
11 V DC - 16 V DC
Output Voltage
19 V DC
Product Type
Auto/Airline Adapter
Compatibility
Hewlett-Packard Notebooks: NC2400, NC4400, NC6320, NX6310, NX7400
Maximum Output Current
3.50 A
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.