
Auto Adapter F/Tb72 Ntbk
Mfr # PA1555-655
Zoro # G6211695
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Width
3"
Depth
1"
Height
5"
Output Voltage
15.6 V DC
Product Type
Auto Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA1555-655
Zoro #
G6211695
UPC #
767377002869
Country of Origin
Unknown
Dimensions
Width
3"
Depth
1"
Height
5"
Details
Output Voltage
15.6 V DC
Product Type
Auto Adapter
Compatibility
Panasonic CF18, CF29, CF48, CF50, CF51, CF72, CF73 W2 series
Input Voltage Range
11 V DC - 16 V DC
Maximum Output Current
5.50 A
Output Watts
80 W
Device Supported
Notebook
Standards
CE
Compatible With
Panasonic CF18, CF29, CF48, CF50, CF51, CF72, CF73 & W2 series
Description
The LIND brand Auto Adapter F/Tb72 Ntbk is a device with a width of 3", a depth of 1", and a height of 5". It has an output voltage of 15.6 V DC and is a type of auto adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.