
Auto Adaptr Panasonic Nb
Mfr # PA1540-201
Zoro # G6219614
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Width
2.4"
Height
5"
Depth
1.3"
Output Voltage
15 V DC
Product Type
Auto/Airline Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA1540-201
Zoro #
G6219614
UPC #
767377002609
Country of Origin
Unknown
Dimensions
Width
2.4"
Height
5"
Depth
1.3"
Details
Output Voltage
15 V DC
Product Type
Auto/Airline Adapter
Compatibility
Panasonic ToughBook CF01, CF17, CF25, CF27, CF28, CF33, CF34, CF35, CF37, CF45, CF47, CF61, CF62, CF63, CF71 series Computers
Maximum Output Current
4 A
Input Voltage Range
11 V DC - 16 V DC
Device Supported
Notebook
Standards
UL
Compatible With
Panasonic ToughBook CF01, CF17, CF25, CF27, CF28, CF33, CF34, CF35, CF37, CF45, CF47, CF61, CF62, CF63, CF71 series Computers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.