Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Dc Adptr F/Panasnc

  • Mfr # PA1580-1745

  • Zoro # G6211756


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
15.6 V DC
Product Type
Auto Adapter
Compatibility
Panasonic Toughbooks: CF-74, CF-51mk3
Compatible With
Panasonic Toughbooks: CF-74, CF-51mk3
Output Watts
120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1580-1745
Zoro #
G6211756
UPC #
767377003613
Country of Origin
Unknown

Details

Output Voltage
15.6 V DC
Product Type
Auto Adapter
Compatibility
Panasonic Toughbooks: CF-74, CF-51mk3
Compatible With
Panasonic Toughbooks: CF-74, CF-51mk3
Output Watts
120 W
Input Voltage Range
11 V DC - 16 V DC
Device Supported
Notebook
Includes
PA1580-1745 120 Watt Power Adapter for Notebooks, Cigarette Lighter Cable, SMK CBLIP-F00451, Output cable to computer, 36 inches CBLOP-F00692
Maximum Output Current
8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.