
Auto/Air Adapt F/Fujitsu
Mfr # FJ1640-261
Zoro # G6219648
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Width
2.4"
Height
5"
Output Voltage
16 V DC
Depth
1.3"
Product Type
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FJ1640-261
Zoro #
G6219648
UPC #
767377002562
Country of Origin
Unknown
Dimensions
Width
2.4"
Height
5"
Depth
1.3"
Details
Output Voltage
16 V DC
Product Type
Power Adapter
Compatibility
DC Power Adapter Compatible with Fujitsu Ruggedized Adapter for LifeBookB S series, E53xx, E61xx, E65xx series, X7595 series, Stylistic ST4000, 3400, 2300, 1200, Point 1600, 510 Computers
Standards
CE
Compatible With
DC Power Adapter Compatible with Fujitsu Ruggedized Adapter for LifeBook B & S series, E53xx, E61xx, E65xx series, X7595 series, Stylistic ST4000, 3400, 2300, 1200, Point 1600, 510 Computers
Input Voltage Range
11 V DC - 16 V DC
Maximum Output Current
4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.