Zoro Homepage

Canon I70 Printer Auto A

  • Mfr # CA1620-886

  • Zoro # G5474717


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
1.5"
Depth
1.2"
Height
3"
Product Type
Auto Adapter
Output Voltage
16 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1620-886
Zoro #
G5474717
UPC #
767377003026
Country of Origin
Unknown

Dimensions

Width
1.5"
Depth
1.2"
Height
3"

Details

Product Type
Auto Adapter
Output Voltage
16 V DC
Compatibility
Canon Portable Printer model i70 and i80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.