Zoro Homepage

Car Adapt F/ Pansnc Tb

  • Mfr # PA1580-1887

  • Zoro # G6214118


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Watts
120 W
Max. Output Current
8 A
Output Voltage
15.6V DC
Overall Height
1.2 in
For Use With
Panasonic Toughbook Notebooks: CF51mk3; CF52; CF74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1580-1887
Zoro #
G6214118
UPC #
767377005877
Country of Origin
Unknown

Dimensions

Overall Height
1.2 in
Overall Width
5 in
Overall Depth
3 in

Details

Item
Auto Adapter
Watts
120 W
Max. Output Current
8 A
Output Voltage
15.6V DC
For Use With
Panasonic Toughbook Notebooks: CF51mk3; CF52; CF74
Voltage
11 to 16V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.