Zoro Homepage

Dc Adapt F/Tb Cf18/19/29/30/50

  • Mfr # PA1560T-1506

  • Zoro # G5268314


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Height
1.1 in
Width
5 in
Depth
3 in
Input voltage range
11 V DC - 16 V DC
Weight (Approximate)
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1560T-1506
Zoro #
G5268314
UPC #
767377004245
Country of Origin
Unknown

Dimensions

Height
1.1 in
Width
5 in
Depth
3 in

Details

Input voltage range
11 V DC - 16 V DC
Weight (Approximate)
13 oz
Output voltage
15.6 V DC
Device Supported
Notebook
Product Type
Auto Adapter
Product Name
PA1560T-1506 Auto Adapter for Notebooks
Package Contents
PA1560T-1506 Auto Adapter for Notebooks, 36 Inches Bare wire input cable, 36 Inches Adapter to Laptop Cable
Compatibility
Panasonic Toughbook Notebooks: CF18,CF19,CF29,CF30,CF50,CF51,CF73,R1,R4,R5,T1,T2,T4,T5,W2,W4,W5,Y2,Y4,Y5Note: This adapter can not be used in the airline in-seat power systems and it is not provided with the special connection cable.
Maximum Output Current
5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.