Zoro Homepage

Dc-Dc Auto Power Adapter

  • Mfr # AC1920-2537

  • Zoro # G5269258


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12V DC
Output Voltage
19V DC
Includes
18-Inches Cigarette Lighter Cable, 36 Inches Output Cable to Computer
Output Current
2A
Nominal Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1920-2537
Zoro #
G5269258
UPC #
767377004481
Country of Origin
Unknown

Dimensions

Nominal Width
2.4 in
Nominal Length
3.8 in
Nominal Height
1.3 in

Details

Input Voltage
12V DC
Output Voltage
19V DC
Includes
18-Inches Cigarette Lighter Cable, 36 Inches Output Cable to Computer
Output Current
2A
Item
Auto Adapter
Compatible With
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.