Zoro Homepage

Dc-Dc Power Adapter

  • Mfr # CA1630-1693

  • Zoro # G5173123


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Depth
1.2 in
Width
3 in
Input voltage range
11 V DC - 16 V DC
Device Supported
Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1630-1693
Zoro #
G5173123
UPC #
767377006393
Country of Origin
Unknown

Dimensions

Height
5 in
Depth
1.2 in
Width
3 in

Details

Input voltage range
11 V DC - 16 V DC
Device Supported
Printer
Compatibility
Canon Printers: i70,i80,iP100,PIXMA iP90
Weight (Approximate)
12 oz
Product Name
CA1630-1693 Auto/Airline Adapter
Maximum Output Current
3 A
Output voltage
16 V DC
Package Contents
CA1630-1693 Auto/Airline Adapter, Bare Wire Input Cable, Output Cable to Printer
Product Type
Auto/Airline Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.