
Dc F/Toshiba Satellite
Mfr # TO1950-1110
Zoro # G5262924
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Height
5"
Depth
1"
Output Voltage
19 V DC
Input Voltage Range
12 V DC - 16 V DC
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TO1950-1110
Zoro #
G5262924
UPC #
767377003217
Country of Origin
Unknown
Dimensions
Height
5"
Depth
1"
Details
Item
AC Adapter
Output Voltage
19 V DC
Input Voltage Range
12 V DC - 16 V DC
Device Supported
Notebook
Maximum Output Power
95 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.