Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dc Power Adapter U-590

  • Mfr # EP2425-725

  • Zoro # G5174225


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Height
1.2 in
Width
3 in
Depth
2.3 in
Input voltage
12 V DC
Compatibility
Epson POS Printer: U-590,M128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2425-725
Zoro #
G5174225
UPC #
767377003774
Country of Origin
Unknown

Dimensions

Height
1.2 in
Width
3 in
Depth
2.3 in

Details

Input voltage
12 V DC
Compatibility
Epson POS Printer: U-590,M128
Product Type
Auto Adapter
Product Name
EP2425-725 Auto Power Adapter
Input voltage range
11 V DC - 16 V DC
Output voltage
24 V DC
Device Supported
Printer
Maximum Output Current
2.50 A
Package Contents
EP2425-725 Auto Power Adapter, Cigarette Lighter Cable, Adapter to Notebook Cable
Weight (Approximate)
6.50 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.