Zoro Homepage

Dc Pwr Adapt F/Hp 120W

  • Mfr # HP1865-1850

  • Zoro # G5271997


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
3 in
Depth
1.2 in
Compatibility
Hewlett-Packard Notebook Series: NC6110,NC8340,NW8440,NX6120,NX6125,NX8420,ZV5000
Product Type
Auto/Airline Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1865-1850
Zoro #
G5271997
UPC #
767377004597
Country of Origin
Unknown

Dimensions

Height
5 in
Width
3 in
Depth
1.2 in

Details

Compatibility
Hewlett-Packard Notebook Series: NC6110,NC8340,NW8440,NX6120,NX6125,NX8420,ZV5000
Product Type
Auto/Airline Adapter
Input voltage range
11 V DC - 16 V DC
Output voltage
19 V DC
Maximum Output Power
120 W
Additional Information
Output Short Circuit Shut Down, Output Current Limit, Input Noise Filter, Internal Overtemperature Shut Down, Low Input Voltage Shut Down, High Input Voltage Shutdown, Automatic Shut Down Reset
Product Name
Auto/Air Adapter
Device Supported
Notebook
Weight (Approximate)
13 oz
Package Contents
Auto/Air Adapter, Cigarette Lighter Cable, 18 Inches, Output Cable to Computer, 36 Inches
Maximum Output Current
6.50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.