Zoro Homepage

Dc Pwr Adpt F/ Dll Inspr

  • Mfr # DE2045-1342

  • Zoro # G5175528


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
20V DC
Device Supported
Notebook
Product Name
Auto/Airline Notebook DC Adapter
Maximum Output Current
4.50 A
Compatibility
Dell Inspiron Notebooks: 1150,8500,8600,9200,9300Dell Latitude Notebooks: D610,D800,D810,X300,100LDell Precision Series Notebooks: M60,M70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2045-1342
Zoro #
G5175528
UPC #
767377003811
Country of Origin
Unknown

Details

Item
Power Supply
Output Voltage
20V DC
Device Supported
Notebook
Product Name
Auto/Airline Notebook DC Adapter
Maximum Output Current
4.50 A
Compatibility
Dell Inspiron Notebooks: 1150,8500,8600,9200,9300Dell Latitude Notebooks: D610,D800,D810,X300,100LDell Precision Series Notebooks: M60,M70
Input voltage range
11 V DC - 16 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.